Shop All Cable Ties
This Product is Discontinued
Triton Products
14" Long Heavy Duty Natural Nylon Ties, with 50 lb Tensile Strength, 100/pk (Discontinued)
Mfr # KTI-76140
Zoro # G8821648
This Product is Discontinued
Key Features
- Length 14"
- Color natural
- Tensile Strength 50 lb.
- Cable Tie Duty Heavy Duty
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # KTI-76140
- Zoro # G8821648
- UPC # 769622761408
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14" |
Details
Color | natural |
Item | Wire Tie |
Tensile Strength | 50 lb. |
Cable Tie Duty | Heavy Duty |
Basic Material | Nylon |
Description
Wire Tie,Natural,14 in,50 lb.Tensile,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.