Shop All Pegboard Hooks
Triton Products
1/4 In. to 1/2 In. Hold Range Steel Standard Spring Clip for 1/8 In. and 1/4 In. Pegboard 10 Pack
Mfr # 73205
Zoro # G1979649
original price:
$11.09
14% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1/2 in
- Overall Depth 1.25 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 73205
- Zoro # G1979649
- UPC # 819175000582
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1/2 in |
Overall Depth | 1.25 in. |
Overall Height | 1 1/2 in |
Overall Length | 1 1/8 in |
Hook Depth | 1 1/8 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Standard Spring Clip |
Material | Steel |
Number of Hooks | 10 |
Item | Standard Spring Clip |
Construction | Riveted |
Locking System | Screw-In |
Type | Locking Style |
Hold Range | 1/4 to 1/2" |
Finish | Zinc Plated |
Hole Shape | Round |
Color | Silver |
Projection | 1-1/8" |
Includes | Screws |
For Pegboard Hole Shape | Circle |
Accessory Type | Standard Spring Clip |
Panel Hole Shape | Round |
Panel Hole Spacing | 1 in. |
Description
Standard Spring Clip, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1/2 in, 1 1/8 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Standard Spring Clip Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELLINGDESIGNS 14928012 6Qt See Latching Box - Pack of 12 (DW593116)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 11 in H x 12 1/4 in D (005-95)
- LEWISBINS LEWISBins Divider Box DC1035 10-13/16" x 8-5/16" x 3-1/2", Gray (DC1035 Grey)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 14x48 (1448CH)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- TRITON PRODUCTS 1-3/4 In. I.D. Stainless Steel Steel Closed Hammer/Pliers Holder for Stainless Steel LocBoard 2 Pack (66201)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63120)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61323)
- Triton Products Pegboard Hooks