Shop All Shadow Boards
Triton Products
12" x 60" x 4 mil. Yellow Vinyl Self-Adhesive Tape Roll for Pegboard
Mfr # TSV1260-YEL
Zoro # G8821946
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 12 in.
- Width 60 in.
- Depth 4 mil.
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # TSV1260-YEL
- Zoro # G8821946
- UPC # 819175003149
- Country of Origin China
- Category Shadow Boards
Dimensions
Height | 12 in. |
Width | 60 in. |
Depth | 4 mil. |
Details
Background Color | Yellow |
Material | Vinyl |
Item | Pegboard Tape |
Color | Yellow |
Description
Shadow Board,Vinyl,Self-Adhesive,Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- SELLSTROM Ratchet Faceshield Assembly, Uncoated, Clear Visor, Includes Chin Guard and Ratchet Headgear (S38110)
- GEMTOR Wrist Harness, PR (930)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Charcoal, M, 12PK (AXDG-16-009)
- TRITON PRODUCTS 12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-RED)
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows No Broom (HSB-V7-BLUE-BO)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- Triton Products Shadow Boards