Shop All Shadow Boards
Triton Products
12" x 60" x 4 mil. Blue Vinyl Self-Adhesive Tape Roll for Pegboard
Mfr # TSV1260-BLU
Zoro # G8821891
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 60 in.
- Depth 4 mil.
- Height 12 in.
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # TSV1260-BLU
- Zoro # G8821891
- UPC # 819175003163
- Country of Origin China
- Category Shadow Boards
Dimensions
Width | 60 in. |
Depth | 4 mil. |
Height | 12 in. |
Details
Background Color | Blue |
Material | Vinyl |
Item | Pegboard Tape |
Color | Blue |
Description
Shadow Board,Vinyl,Self-Adhesive,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (70-761)
- TRIMACO Poly Covrall 2Xl Suprtuf (09907)
- ASIA SOURCES. The Global Display Solution Price Tag Holder For Double Wire Cooler Shelf, 28inL, Black, 50/Case (DSDBK28)
- KASK V2 Plus Visor for Super Plasma Helmets - Silver Mirror (V2PLUS-SVM)
- TRITON PRODUCTS 12" x 60" x 4 mil. Black Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-BLK)
- TRITON PRODUCTS 12" x 60" x 4 mil. Red Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-RED)
- TRITON PRODUCTS 12" x 60" x 4 mil. White Vinyl Self-Adhesive Tape Roll for Pegboard (TSV1260-WHT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom (HSB-V2-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- Triton Products Signs