Shop All Slatwall Accessory Kits
Triton Products
12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard
Mfr # LB-MHK
Zoro # G8821410
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel/Plastic
- Accessory Type Screw Mounting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # LB-MHK
- Zoro # G8821410
- UPC # 819175000575
- Country of Origin China
- Category Slatwall Accessory Kits
Details
Item | Pegboard Mounting Kit |
Color | Silver |
Material | Steel/Plastic |
Accessory Type | Screw Mounting Kit |
Description
LocBoard® mounting hardware kit has everything required to mount LocBoard heavy duty epoxy coated steel boards on any flat wall surface. The kit will keep the boards secured to flat wall surfaces. The heads of the screws are sized so that they fit through the front of the square holes and are invisible from the front adding to the LocBoard steel pegboard's clean looking surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Rivet Side Support, 24 In Gray (VDRS-2416)
- TRITON PRODUCTS 2-3/4 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71319)
- FATH Economy T-Nut, Fath, 10 Series, PK4 (096E10U1/4-20S01)
- BLUE JAY Blue Jay BJ100146 30 in. Get Your Shoe On Metal Shoe Horn (BJ100146)
- TRITON PRODUCTS 46 Pc. Steel Pegboard Hook Assortment for LocBoard (LH1-KIT)
- TRITON PRODUCTS White Garden Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31G-WHT)
- TRITON PRODUCTS 63 Pc. Steel Pegboard Hook Assortment for LocBoard (LH2-KIT)
- TRITON PRODUCTS Pegboard Mounting & Spacer Kit for DuraBoard or 1/8 In. and 1/4 In. Pegboard 16 Sets (70016)
- TRITON PRODUCTS 30 Pc. Steel Pegboard Hook & Bin Assortment for LocBoard (28 Asst Hooks & 2 Bins) (LH3-Kit)
- TRITON PRODUCTS 36 pc. Steel Pegboard Hook Assortment for 1/8 In. and 1/4 In. Pegboard (76936)
- WALL CONTROL Slotted Tool Board Hook Kit, 26 Piece, Red (35-K-DLXRD)
- Triton Products Slatwall Accessory Kits