Shop All Storage Bins
Triton Products
12 lb Storage Bin, Polypropylene, 4.125 in W, 3 in H, Red
Mfr # 3-210R
Zoro # G8820817
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 12 lb
- Material Polypropylene
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-210R
- Zoro # G8820817
- UPC # 819175003347
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 4.125 in |
Overall Height | 3 in |
Inside Length | 4-3/4 in |
Inside Height | 2-13/16 in |
Inside Width | 3-9/16 in |
Overall Depth | 5.375 in |
Depth | 5.375 in. |
Details
Color | Red |
Load Capacity | 12 lb |
Material | Polypropylene |
Item | Storage Bin |
Number of Bins | 1 |
Description
Bin,Red,5-3/8 In. x 4-1/8 In. x 3 In.,24 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Tee Joining Plate, 5 Hole, For 10S (4140)
- DURHAM MFG 60 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 8-1/4 in W, 7 in H, 14-5/8 in L, Yellow (PB30240-21)
- 80/20 Inside Corner Bracket, 4 Hole, For 10S (4115)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Orange (SSB441OR)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Yellow (3-210Y-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- TRITON PRODUCTS 55 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Gray (3-235GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Green (PB1816-11 Green)
- Triton Products Storage Bins