Shop All Storage Bins
Triton Products
12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Brown
Mfr # 3-220BR
Zoro # G8820869
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12 lb
- Material Polypropylene
- Number of Bins 1
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-220BR
- Zoro # G8820869
- UPC # 819175003224
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 4.125 in |
Overall Height | 3 in |
Inside Height | 2-13/16" |
Inside Width | 3-9/16" |
Inside Length | 6-3/4" |
Overall Depth | 7.375 in |
Depth | 7.375 in. |
Details
Color | Brown |
Load Capacity | 12 lb |
Material | Polypropylene |
Number of Bins | 1 |
Item | Hang & Stack Storage Bin |
Description
Bin,Brown,7-3/8 In. x 4-1/8 In. x 3 In.,24 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 gal Open Head Pail W/ Lid, Plastic Handle, White, HDPE (MNG8005-WL)
- TENNSCO Shelf Support 24In, End Support, Med Gray (LRA-24)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Red (30090RED)
- STEEL KING Pallet Rack Beam, Steel (SBRUM475108ZCP)
- TRITON PRODUCTS Not Specified Storage Bin, Polypropylene, 3 in H, Brown (028-BR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Gray (3-240GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Blue (3-220B-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Yellow (3-210Y-6)
- QUANTUM STORAGE SYSTEMS BIN5-3/8 in. X4-1/8 in. X3 in. RED (QUS210RD)
- Triton Products Storage Bins