Shop All Storage Bins
Triton Products
12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Blue
Mfr # 3-220B-6
Zoro # G002754373
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12 lb
- Material Polypropylene
- Overall Length 7-3/8 in
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-220B-6
- Zoro # G002754373
- UPC # 819175005808
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 7-3/8 in |
Overall Width | 4.125 in |
Overall Height | 3 in |
Overall Depth | 7.375 in |
Details
Color | Blue |
Load Capacity | 12 lb |
Material | Polypropylene |
Item | Hang & Stack Storage Bin |
Number of Bins | 6 |
Description
The Triton Products - 3-220B-6 Hang & Stack Storage Bin is designed with a considerable depth of 7.375 inches, an overall length of 7-3/8 inches, and a width measuring at 4.125 inches. This generous sizing can accommodate various items while maintaining the compactness required for efficient space utilization. With an overall height of just 3 inches, these bins are suitable for stacking or hanging in confined spaces without compromising accessibility.
Crafted from durable polypropylene material, these storage bins offer robustness that withstands daily use in busy environments. Their blue color lends a professional appearance to any workspace while also aiding in visual organization strategies. Each bin has been built to sustain a load capacity of up to 12 lbs, demonstrating its ability to hold substantial weight without giving way.
This package includes six individual Hang & Stack Storage Bins, offering ample storage solutions right out of the box. These units have been designed with flexibility in mind; they can be utilized as standalone containers or combined together for enhanced storage capabilities depending on your unique needs.
Crafted from durable polypropylene material, these storage bins offer robustness that withstands daily use in busy environments. Their blue color lends a professional appearance to any workspace while also aiding in visual organization strategies. Each bin has been built to sustain a load capacity of up to 12 lbs, demonstrating its ability to hold substantial weight without giving way.
This package includes six individual Hang & Stack Storage Bins, offering ample storage solutions right out of the box. These units have been designed with flexibility in mind; they can be utilized as standalone containers or combined together for enhanced storage capabilities depending on your unique needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 10 ft D, Gray (VK1DW 10'x12' 3-Wall)
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 10 Deep (AMG WS-1016)
- ONWARD Locking Peg Hook Assortment , Zinc, 47PK (23793R)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Green (3-240GRN)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 11 in W, 10 1/2 in H, 11 1/2 in L, Clear, 3 PK (725-20)
- Triton Products Storage Bins