Shop All Storage Bins
Triton Products
12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Green
Mfr # 3-210GRN-6
Zoro # G002754403
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12 lb
- Material Polypropylene
- Overall Length 5-3/8 in
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-210GRN-6
- Zoro # G002754403
- UPC # 819175006560
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 5-3/8 in |
Overall Width | 4.125 in |
Overall Height | 3 in |
Overall Depth | 5.375 in |
Details
Color | Green |
Load Capacity | 12 lb |
Material | Polypropylene |
Item | Hang & Stack Storage Bin |
Number of Bins | 6 |
Description
The TRITON PRODUCTS - 3-210GRN-6 Hang & Stack Storage Bin is a robust storage solution with specific dimensions to cater to your organization needs. Each bin measures an overall length of 5-3/8 inches, a width of 4.125 inches and a depth of 5.375 inches, providing ample space for various items while maintaining compactness for efficient use of space. The bins stand at an overall height of 3 inches, allowing them to fit comfortably in most shelving systems or workspaces.
These hang and stack bins are crafted from durable polypropylene material that can withstand daily wear and tear in busy environments. Their green color adds a touch of vibrancy to any workspace while also aiding in color-coded organization strategies if desired. With each bin having the capacity to hold up to 12 pounds, they are suitable for storing multiple small items without compromising on structural integrity.
In every package you'll find six individual bins which allows flexibility in organizing different types or categories of items separately, enhancing efficiency within your operations. These bins have been designed with versatility in mind; they can be hung on louvered panels or stacked atop one another depending on the spatial requirements and preferences within your workplace setting.
These hang and stack bins are crafted from durable polypropylene material that can withstand daily wear and tear in busy environments. Their green color adds a touch of vibrancy to any workspace while also aiding in color-coded organization strategies if desired. With each bin having the capacity to hold up to 12 pounds, they are suitable for storing multiple small items without compromising on structural integrity.
In every package you'll find six individual bins which allows flexibility in organizing different types or categories of items separately, enhancing efficiency within your operations. These bins have been designed with versatility in mind; they can be hung on louvered panels or stacked atop one another depending on the spatial requirements and preferences within your workplace setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER 44 lb Hang & Stack Storage Bin, Plastic, 6 3/16 in W, 5 5/8 in H, 19 11/16 in L, Blue (LF200606.0BL1)
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1.5 in Pipe Size (4NXW4)
- EKENA MILLWORK 2 1/2"W x 12"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X12FWPBL)
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Light Gray (UELBP1588-3A-PL)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Yellow (3-210Y-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- TRITON PRODUCTS Not Specified Storage Bin, Polypropylene, 3 in H, Brown (028-BR)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 15 3/4 in W, 13 1/4 in H, 23 5/8 in L, Green (AF2416-13 Green)
- Triton Products Storage Bins