Shop All Storage Bins
Triton Products
12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray
Mfr # 3-210GR
Zoro # G102754389
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12 lb
- Material Polypropylene
- Overall Length 5-3/8 in
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-210GR
- Zoro # G102754389
- UPC # 819175006225
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 5-3/8 in |
Overall Width | 4.125 in |
Overall Height | 3 in |
Overall Depth | 5.375 in |
Details
Color | Gray |
Load Capacity | 12 lb |
Material | Polypropylene |
Item | Hang & Stack Storage Bin |
Number of Bins | 1 |
Description
The TRITON PRODUCTS - 3-210GR Hang & Stack Storage Bin is a versatile storage solution with dimensions suitable for organizing and storing various items. Its overall depth, length, and width are 5.375 in, 5-3/8 in, and 4.125 in respectively while its height stands at 3 inches. These measurements make it an adequate choice for businesses looking to optimize their workspace efficiently.
Crafted from durable polypropylene material, this storage bin exhibits resilience against wear and tear that can occur over time during regular use. The gray color offers a neutral tone that blends easily with most decor or organizational systems. With a load capacity of up to 12 lbs, the bin is designed to hold an array of items without compromising on stability or durability.
This package comes with one hang & stack storage bin which adds flexibility as it can be used independently or combined with other bins for customized storage solutions. It's built to serve the varying needs of small businesses seeking organized spaces for their materials or products.
Crafted from durable polypropylene material, this storage bin exhibits resilience against wear and tear that can occur over time during regular use. The gray color offers a neutral tone that blends easily with most decor or organizational systems. With a load capacity of up to 12 lbs, the bin is designed to hold an array of items without compromising on stability or durability.
This package comes with one hang & stack storage bin which adds flexibility as it can be used independently or combined with other bins for customized storage solutions. It's built to serve the varying needs of small businesses seeking organized spaces for their materials or products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON HON, ASSEMBLED STORAGE CABINET, 36W X 18 1/8D X 71 3/4H, CHARCOAL (SC1872S)
- KRUEGER Therma Level Gauge, Tank 23" D, 2" NPT (H-2-23)
- SCHOOL SMART STORAGE TRAY LID - 10-7/8 X 13-1/4 INCHES - TRANSLUCENT - EACH (62513S05C)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (50-8)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Blue (3-220B-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- TRITON PRODUCTS 55 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Gray (3-235GR)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 18 1/2 in L, Red (QP1867RD)
- Triton Products Storage Bins