Shop All Storage Bins
Triton Products
12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray
Mfr # 3-210GR-6
Zoro # G802754368
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 12 lb
- Material Polypropylene
- Overall Length 5-3/8 in
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-210GR-6
- Zoro # G802754368
- UPC # 819175006515
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 5-3/8 in |
Overall Width | 4.125 in |
Overall Height | 3 in |
Overall Depth | 5.375 in |
Details
Color | Gray |
Load Capacity | 12 lb |
Material | Polypropylene |
Number of Bins | 6 |
Item | Hang & Stack Storage Bin |
Description
The TRITON PRODUCTS - 3-210GR-6 Hang & Stack Storage Bin offers a practical solution for organizing small items. Each bin measures an overall length of 5-3/8 inches, a depth of 5.375 inches, and a height of 3 inches, providing ample space to store your goods while maintaining a compact size that fits neatly in most storage spaces. With an overall width of 4.125 inches, these bins are designed to accommodate various types of items.
Made from durable polypropylene material, the TRITON PRODUCTS - 3-210GR-6 Hang & Stack Storage Bin is built to withstand regular use without compromising its structural integrity or performance. This sturdy construction allows each bin to hold up to a load capacity of 12 lbs., making it suitable for storing heavier objects as well as lighter ones. The bins come in a neutral gray color that seamlessly blends into any workspace setting.
This package includes six identical bins which can be used independently or stacked together based on your specific needs and preferences. As the name suggests, the Hang & Stack Storage Bins can also be hung for easy accessibility and efficient use of vertical space. Whether you're looking to declutter your work area or optimize inventory management, these versatile storage solutions offer flexibility and convenience in one package.
Made from durable polypropylene material, the TRITON PRODUCTS - 3-210GR-6 Hang & Stack Storage Bin is built to withstand regular use without compromising its structural integrity or performance. This sturdy construction allows each bin to hold up to a load capacity of 12 lbs., making it suitable for storing heavier objects as well as lighter ones. The bins come in a neutral gray color that seamlessly blends into any workspace setting.
This package includes six identical bins which can be used independently or stacked together based on your specific needs and preferences. As the name suggests, the Hang & Stack Storage Bins can also be hung for easy accessibility and efficient use of vertical space. Whether you're looking to declutter your work area or optimize inventory management, these versatile storage solutions offer flexibility and convenience in one package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Rubber Bumper, 10 Series (2850)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Wall Mount, 30Wx12Dx30H, Orange (298684)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Red (QRU-16S-230-48RD)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue (3-210B-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR)
- TRITON PRODUCTS Hang & Stack Storage Bin w/ Kit, Polypropylene, Black (028-BK)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Green (3-240GRN)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Red (3-220R-6)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Green (QMS843MOBGN)
- Triton Products Storage Bins