Shop All Storage Bins
Triton Products
12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Blue
Mfr # 3-210B-6
Zoro # G502754408
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 12 lb
- Material Polypropylene
- Overall Length 5-3/8 in
- Overall Width 4.125 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 3-210B-6
- Zoro # G502754408
- UPC # 819175005693
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Length | 5-3/8 in |
Overall Width | 4.125 in |
Overall Height | 3 in |
Overall Depth | 5.375 in |
Details
Color | Blue |
Load Capacity | 12 lb |
Material | Polypropylene |
Number of Bins | 6 |
Item | Hang & Stack Storage Bin |
Description
The TRITON PRODUCTS - 3-210B-6 Hang & Stack Storage Bin is a versatile storage solution with distinct sizing attributes. Each bin has an overall depth of 5.375 inches, length of 5-3/8 inches, width of 4.125 inches, and height of 3 inches which can adequately accommodate various types of items. The compact design allows for efficient use of space in your workspace or stockroom.
This storage bin is made from durable polypropylene material that can withstand the rigors associated with regular usage in a business setting. It comes in a striking blue color that not only enhances visibility but also adds aesthetic value to your storage system. With a load capacity of up to 12 lbs, it's designed to hold relatively heavy items without compromising its structural integrity.
The package includes six bins offering ample storage options for your business needs. This item feature makes it suitable for businesses seeking to streamline their organization by categorizing different products or materials into separate bins. Its hang and stack capability further increases its versatility as you have the option to either mount it on walls or stack them together depending on your specific requirements and available space.
This storage bin is made from durable polypropylene material that can withstand the rigors associated with regular usage in a business setting. It comes in a striking blue color that not only enhances visibility but also adds aesthetic value to your storage system. With a load capacity of up to 12 lbs, it's designed to hold relatively heavy items without compromising its structural integrity.
The package includes six bins offering ample storage options for your business needs. This item feature makes it suitable for businesses seeking to streamline their organization by categorizing different products or materials into separate bins. Its hang and stack capability further increases its versatility as you have the option to either mount it on walls or stack them together depending on your specific requirements and available space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Optional Cabinet Base, For Use With 1XHL6 (311-95)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ1878C BLACK)
- ASI GROUP Global Industrial„¢ Locker Bench Top, Plastic, 36"W x 9-1/2"D, Gray (11-9163600 9200)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Gray (3-210GR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Brown (3-210BR-6)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 5-3/8 in L, Black (3-210BK-6)
- TRITON PRODUCTS 55 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 5 in H, Gray (3-235GR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Brown (3-220BR)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, 7-3/8 in L, Black (3-220BK-6)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- Triton Products Storage Bins