12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard
Mfr # 76126W
Zoro # G302780584
Key Features
- Hook Depth 6 in.
- Overall Height 3 in.
- Overall Width 12 in.
- Material Steel
- Finish Epoxy Coated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76126W
- Zoro # G302780584
- UPC # 819175005938
- Country of Origin China
- Category Pegboard Bins
Dimensions
Hook Depth | 6 in. |
Overall Height | 3 in. |
Overall Width | 12 in. |
For Pegboard Hole Size | 1/4 in. and 1/8 in. |
Overall Depth | 6 in |
Details
Color | White |
Number of Bins | 1 |
Item | Pegboard Shelf |
Material | Steel |
Finish | Epoxy Coated |
For Pegboard Hole Shape | Round |
For Pegboard Hole Spacing | 1 in. |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The innovative DuraHook shelf offers more holding strength than any other pegboard shelf. Together with DuraBoard pegboard the DuraHook shelf will provide the perfect commercial grade heavy duty pegboard and shelf solution. Imagine a shelf that can hold paint cans spray cans oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the locking pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. DuraHook shelf is 12 In. wide and 6 In. deep with a 1 In. front lip to keep your items secure.
- •Provides a flat surface shelf storage solution for bottles, cans, tools, instruments and many other items
- •Use in multiple sets as requirements increase for items not usually stored on a pegboard
- •Unique fastener system that attaches and locks the shelf securely to the pegboard, ensuring no dropped items
- •Use on any 1/8 In. or 1/4 In. pegboard (excluding steel)
- •Easily repositioned with no damage to the pegboard or DuraBoard
- •White epoxy-coated 18-gauge steel pegboard shelf won't rust or corrode under normal use
- •12 Lb. load rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- WIRECRAFTERS Partition Panel, 10 ft x 4 ft, Enamel (108)
- KNAPE & VOGT John Sterling Pro 120 in. L X 1 in. D Adjustable Platinum Steel Closet Rod (RP0022-72120)
- LEWISBINS ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray (NXO4815-7GRAY)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- ZORO SELECT Locboard Bin Clips, Pk5 (6YE26)
- Triton Products Pegboard Bins