12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack
Mfr # 76126W-2
Zoro # G402780620
Key Features
- Hook Depth 6 in.
- Overall Height 3 in.
- Overall Width 12 in.
- Material Steel
- For Pegboard Hole Spacing 1 in.
Product Information
- Brand Triton Products
- MFR # 76126W-2
- Zoro # G402780620
- UPC # 819175005945
- Country of Origin China
- Category Pegboard Bins
Dimensions
Hook Depth | 6 in. |
Overall Height | 3 in. |
Overall Width | 12 in. |
For Pegboard Hole Size | 1/4 in. and 1/8 in. |
Overall Depth | 6 in |
Details
Color | White |
Number of Bins | 2 |
Item | Pegboard Shelf |
Material | Steel |
For Pegboard Hole Spacing | 1 in. |
Finish | Epoxy Coated |
For Pegboard Hole Shape | Round |
Description
Having clean easily accessible and versatile storage and organizational solutions is an issue that every business encounters. The innovative DuraHook shelf offers more holding strength than any other pegboard shelf. Together with DuraBoard pegboard the DuraHook shelf will provide the perfect commercial grade heavy duty pegboard and shelf solution. Imagine a shelf that can hold paint cans spray cans oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the locking pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. DuraHook shelf is 12 In. wide and 6 In. deep with a 1 In. front lip to keep your items secure.
- •Provides a flat surface shelf storage solution for bottles, cans, tools, instruments and many other items
- •Use in multiple sets as requirements increase for items not usually stored on a pegboard
- •Unique fastener system that attaches and locks the shelf securely to the pegboard, ensuring no dropped items
- •Use on any 1/8 In. or 1/4 In. pegboard (excluding steel)
- •Easily repositioned with no damage to the pegboard or DuraBoard
- •White epoxy-coated 18-gauge steel pegboard shelf won't rust or corrode under normal use
- •12 Lb. load rating
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Semi-Gloss Hook 8", Black, 96PK (EBL/H8)
- KENAURD Kenaurd: Profile Cylinder “ Single Sided “ Thumb Turn “ 90MM - 26D “ Satin Chrome - SC1 (KEPCR-90-26D-SC1)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- WM DISPLAY GROUP CAULK BIN SHELF BLACK 2PK (9519)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126BK-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- TRITON PRODUCTS Wall Storage Unit with (12) 5-3/8 L x 4-1/8 W x 3 H Yellow Bins & (12) 7-3/8 L x 4-1/8 W x 3 H Blue Bins (3-1020YBWS)
- TRITON PRODUCTS 26 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (901)
- QUANTUM STORAGE SYSTEMS 48" Wall Mount Bin Rail (QRU-1W)
- Triton Products Pegboard Bins