Shop All Pegboard Bins
Triton Products
12 In. W x 6 In. D Stainless Steel Shelf for Stainless Steel LocBoard
Mfr # 66126
Zoro # G9084894
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Includes Screw
- Overall Width 12 in
- Overall Depth 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 66126
- Zoro # G9084894
- UPC # 819175000896
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Width | 12 in |
Overall Depth | 6 in. |
Overall Height | 3 in |
Panel Hole Size | 3/8 in. |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Description
Pegboard Shelf, Silver, Load Capacity 25 lb, Stainless Steel, Mounting Type Screw-In, Overall Depth 6 in, Overall Height 3 in, Overall Width 12 in, For Pegboard Hole Shape Square, For Pegboard Hole Size 3/8 in, For Pegboard Hole Spacing 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- RUBBERMAID .625 in. H X 36 in. W X 10 in. D White Wood Shelf Board (FG4B2500WHT)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 48 in D (184809643120A)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard (56186-BLK)
- TRITON PRODUCTS 8-3/4 In. L x 3-1/4 In. H x 1/4 In. W Bin Wall Hangers with Hardware 2 Pack (5-600)
- TRITON PRODUCTS Steel BinClips for DuraBoard or 1/8 In. and 1/4 In. Pegboard 5 Pack (77500)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Gray Epoxy Coated Steel Shelf for LocBoard (56186)
- Triton Products Pegboard Bins