Shop All Pegboard Bins
Triton Products
12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack
Mfr # 76126-2
Zoro # G1899797
product price: $50.95
/pk 2, $25.48/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 in.
- Panel Hole Size 1/4 in. and 1/8 in.
- Panel Hole Spacing 1 in.
- Panel Hole Shape Round
- Overall Height 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76126-2
- Zoro # G1899797
- UPC # 819175001268
- Country of Origin China
- Category Pegboard Bins
Dimensions
Overall Depth | 6 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Overall Height | 3 in. |
Overall Width | 12 in. |
For Pegboard Hole Size | 1/4 in. and 1/8 in. |
Details
Color | Blue |
Number of Bins | 2 |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Item | Pegboard Shelf |
Material | Steel |
Finish | Epoxy Coated |
For Pegboard Hole Spacing | 1 in |
For Pegboard Hole Shape | Round |
Description
DuraHook Shelf,Steel,12 In.Wx6 In.D,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated File Chest, 0.39 cu ft, 54.3 lb, Key Lock (1104)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, White, 6 PK (20445)
- GROZ Trolley, Material Handling, 50-60kg Drum (44430)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard 2 Pack (76126W-2)
- TRITON PRODUCTS 12 In. W x 6 In. D Black Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126BK)
- TRITON PRODUCTS 12 In. W x 6 In. D White Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard (76126W)
- TRITON PRODUCTS 12 In. W x 6 In. D Stainless Steel Shelf for Stainless Steel LocBoard (66126)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Aluminum Frame Tool Cart 56 pc. LocHook Asst 4 Hanging Bins (LBC-18H)
- TRITON PRODUCTS 12 In. W x 10 In. D Silver Epoxy Coated LocBoard Steel Shelf with 6 Holes for Garment Hangers (56120-SLV)
- TRITON PRODUCTS 26 pc. Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (901)
- Triton Products Pegboard Bins