Shop All Pegboard Hooks
Triton Products
12 In. W x 6 In. D Blue Epoxy Coated Steel Shelf for 1/8 In. and 1/4 In. Pegboard
Mfr # 126
Zoro # G8820500
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 12 in.
- Overall Depth 6 in
- Overall Height 3 in.
- Finish Epoxy Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 126
- Zoro # G8820500
- UPC # 819175002081
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 12 in. |
Overall Depth | 6 in |
Overall Height | 3 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Pegboard Shelf |
Material | Steel |
Item | Durahook Shelf,12" x 6" |
Finish | Epoxy Coated |
Color | Blue |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Accessory Type | Shelf |
Description
Durahook Shelf,12 In. x 6 In., Shelf Accessory Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 74"H, 4 Shelves, Chrome (1PGF8)
- LYON Metal Shelving, 84" H, 36" W, Gray (DD8091SH)
- ECONOCO Tubing Waterfall 16"L, Black, Ball, 24PK (EBL/6B)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (813)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51413)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- SOUTHERN IMPERIAL Galvanized White Peg Hook Lock , 10PK (RSHL004001-10BX)
- Triton Products Pegboard Hooks