Shop All Pegboard Hooks
Triton Products
12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment
Mfr # 76126-36
Zoro # G1899803
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 12 in.
- Overall Depth 6 in.
- Overall Height 3 in.
- Panel Hole Size 1/4 in. and 1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76126-36
- Zoro # G1899803
- UPC # 819175002463
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 12 in. |
Overall Depth | 6 in. |
Overall Height | 3 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Material | Steel |
Color | Blue |
Panel Hole Shape | Round |
Finish | Epoxy Coated |
Panel Hole Spacing | 1 in. |
Item | Pegboard Shelf |
Description
Pegboard Shelf Kit,Steel,36pcs.DuraHooks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf (6YE21)
- AMERICAN HAWK INDUSTRIAL Automotive Transmission Table with Drain Tray, 5 ft Steel (DBT500)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (855C24A-ME)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52628)
- TRITON PRODUCTS 9 In. W Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (66661)
- TRITON PRODUCTS 4 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (62419)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 3 Pack (107)
- TRITON PRODUCTS 1 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52113)
- TRITON PRODUCTS 2-1/4 In. Curved Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (65200)
- ZORO SELECT DOUBLE ROD PEGBOARD HOOK, PK5 (6YB95)
- Triton Products Pegboard Hooks