Shop All Pegboard Hooks
Triton Products
1/2 In. Capacity Steel Grip Clip Pegboard Hook for LocBoard 3 Pack
Mfr # 57600
Zoro # G8702469
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Panel Hole Shape Square
- Finish Zinc Plated
- Panel Hole Size 3/8 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triton Products
- MFR # 57600
- Zoro # G8702469
- UPC # 819175001381
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Item | Lochook Grip Clip,PK3 |
Panel Hole Shape | Square |
Finish | Zinc Plated |
Color | Silver |
Panel Hole Spacing | 1.5 in. |
Description
Lochook Grip Clip,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, 64"D, 6" Extn, 1.5"NPT (H-1.5-64-6)
- 80/20 Joining Plate, 90 Degree 5 Hole 10 Series (4151-BLACK)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 23 1/2 in L, 19 1/2 in W, 13 in H (SNT230GY)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5508)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (813)
- TRITON PRODUCTS 95 pc. Steel Pegboard Hook & Bin Assortment for 1/8 In. and 1/4 In. Pegboard (85 Asst Hooks & 10 Bins) (76995)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72318)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack (73120)
- TRITON PRODUCTS 1/2 In. to 1 In. Hold Range Steel Standard Spring Clip for LocBoard 5 Pack (53210)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61629)
- STENS 4" Pegboard Hook / Fits 1/4" Pegboard (785-027)
- Triton Products Pegboard Hooks