Shop All Cable Ties
Triton Products
11" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk
Mfr # ZT-11BK
Zoro # G106566742
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.18
- Color - Cable Tie Black
- Material Nylon
- Basic Material Nylon
- Size 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # ZT-11BK
- Zoro # G106566742
- UPC # 819175000728
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11.25 in. |
Width | 0.18 |
Size | 11" |
Details
Color | Black |
Color - Cable Tie | Black |
Item | Zip Ties |
Material | Nylon |
Basic Material | Nylon |
Description
11 inch nylon zip ties are useful when needing to bundle and harness items. They have hundreds of uses with various applications including: electrical auto marine home and garden. They can be used to secure cables cords wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- SENSORSWITCH Occupancy Sensor, PIR, 2000 sq ft, White (WSX WH)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- TRITON PRODUCTS 36" Long Heavy-Duty Black Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36BK)
- TRITON PRODUCTS 24" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-24N)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- TRITON PRODUCTS 7" Long Heavy-Duty Black Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07BK)
- TRITON PRODUCTS 7" Long Heavy-Duty Natural Nylon Ties with 50 lb Tensile Strength 100/pk (ZT-07N)
- TRITON PRODUCTS 36" Long Heavy-Duty Natural Nylon Ties with 175 lb Tensile Strength 50/pk (ZT-36N)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- Triton Products Cable Ties