Shop All Pegboard Hooks
Triton Products
1 In. to 2 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 5 Pack
Mfr # 73120
Zoro # G8820570
product price: $15.59
/pk 5, $3.12/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2.25 in.
- Overall Depth 2.5 in.
- Overall Height 1.75 in.
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 73120
- Zoro # G8820570
- UPC # 819175000797
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2.25 in. |
Overall Depth | 2.5 in. |
Overall Height | 1.75 in. |
Panel Hole Size | 1/4 in. and 1/8 in. |
Details
Item - Slatwalls | Extended Spring Clip |
Material | Steel |
Item | Durahook Clip,1"-2",Steel,PK5 |
Color | Silver |
Finish | Zinc Plated |
Accessory Type | Bin Mounting Clip |
Panel Hole Spacing | 1 in. |
Panel Hole Shape | Round |
Description
Durahook Clip,1 In.-2 In.,Steel,PK5, Bin Mounting Clip Accessory Type, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- TECHNIBILT SHELVING SYSTEMS Center End Screen, 18x72 (PEC1872CH)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- ECONOCO Butterfly Joining Clip, 500PK (WTE/JC)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71123)
- TRITON PRODUCTS 2 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51219)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- ZICO Standard Spring Clip, PK4 (CL 1.25)
- Triton Products Pegboard Hooks