Shop All Pegboard Hooks
Triton Products
1 In. to 2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack
Mfr # 63120
Zoro # G2018375
product price: $13.49
/pk 3, $4.50/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 2 1/8 in
- Overall Depth 2 in
- Overall Height 2 1/4 in
- Number of Hooks 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 63120
- Zoro # G2018375
- UPC # 819175000209
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 2 in |
Overall Height | 2 1/4 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Hook Depth | 2 3/4 in |
Overall Length | 2 3/4 in |
Panel Hole Size | 3/8 in. |
Description
Extended Spring Clip, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 2 3/4 in, Overall Width 2 1/8 in, 2 3/4 in Hook Depth, For Pegboard Hole Size 1/4 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, Extended Spring Clip Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Storage Bin, Small Parts 5-1/2 in x 10-7/8 in x 5 in, Red (269682RD)
- KNAPE & VOGT Zinc Shelf Support (239 ZC)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, Blue, 29 in L (QMS843MOBBL)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- TRITON PRODUCTS Long Handle Tool Hooks for Use with Storability 1700 Top Track 2 Pack (1738)
- TRITON PRODUCTS 2-1/2 In. Single Ring 1-3/4 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54117)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 2 Pack (76666)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack (61113)
- TRITON PRODUCTS 9 In. W Vinyl-Dipped Stainless Steel Multi-Ring Tool Holder for Stainless Steel LocBoard (V66661)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Blue (99815)
- Triton Products Pegboard Hooks