Shop All Pegboard Hooks
Triton Products
1 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack
Mfr # 51113
Zoro # G2031948
product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Bend Angle 30 Degrees
- Finish Zinc Plated
- Panel Hole Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 51113
- Zoro # G2031948
- UPC # 819175001138
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Panel Hole Size | 3/8 in. |
Details
Item - Slatwalls | Pegboard Hooks |
Material | Steel |
Color | Silver |
Bend Angle | 30 Degrees |
Item | Single Rod,30 deg,1",5PK |
Finish | Zinc Plated |
Panel Hole Shape | Square |
Panel Hole Spacing | 1.5 in. |
Description
Single Rod,30 deg,1 In.,5PK, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Wire Shelving, Black Epoxy, 36W X 18D X 74H (18367B)
- JAMCO Workbench Top, Stainless Steel (UL372)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 4 in H, Clear (QUS224CL)
- ECONOCO Corner Block, 20" x 20", Maple (PW/WCB20-MP)
- TRITON PRODUCTS 3 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51310)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- TRITON PRODUCTS 8 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (71813)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- TRITON PRODUCTS 2-3/4 In. Double Rod 80 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (82318)
- TRITON PRODUCTS 1 In. to 2 In. Hold Range Stainless Steel Extended Spring Clip for Stainless Steel LocBoard 3 Pack (63120)
- CRAFTSMAN Tool Accessories, 2 Piece Pegboard Tool (CMMT99407)
- Triton Products Pegboard Hooks