Shop All Pegboard Hooks
Triton Products
1 In. Double Rod 90 Degree Bend Stainless Steel Pegboard Hook for Stainless Steel LocBoard 3 Pack
Mfr # 62119
Zoro # G9084739
product price: $14.75
/pk 3, $4.92/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 2 1/8 in
- Overall Depth 1 in
- Overall Height 2 1/4 in
- Number of Hooks 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 62119
- Zoro # G9084739
- UPC # 819175000858
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 1/8 in |
Overall Depth | 1 in |
Overall Height | 2 1/4 in |
Panel Hole Size | 3/8 in. |
Bend Height | 3/4 in |
Inside Width | 1 11/32 in |
Hole Size | 3/8 in |
Overall Length | 1 in |
Hook Depth | 1 in |
For Pegboard Hole Size | 3/8 in |
Description
Double Rod Pegboard Hook, Number of Hooks 3, Overall Height 2 1/4 in, Overall Length 1 in, Overall Width 2 1/8 in, 1 in Hook Depth, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Hammers, Sledge Hammers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Silver, Stainless Steel, 90-Degree Double Rod Hook Accessory Type, Screws, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Bracket Chrome, 12in.L, 3/32in. Thick, 25PK (GA12)
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 72 x 18 x 74 (18727AZ)
- HARDWARE RESOURCES Dark Bronze Closet Pullout Basket with Slides 14"Dx23"Wx11"H (POB1-142311ORB)
- TRITON PRODUCTS 1-1/8 In. Single Rod 90 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3Pack (81119)
- TRITON PRODUCTS 9 In. W Steel Multi-Ring Tool Holder for LocBoard 2 Pack (56666)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 5 Pack (74555)
- TRITON PRODUCTS 3 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 3 Pack (56150)
- TRITON PRODUCTS 3/4 In. I.D. Steel Single Ring Tool Holder for 1/8 In. and 1/4 In. Pegboard 10 Pack (74120)
- ZORO SELECT Double Straight Hook, 3", PK10 (787CX8)
- Triton Products Pegboard Hooks