Shop All Pegboard Hooks
Triton Products
1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack
Mfr # 76325
Zoro # G1979743
original price:
$11.19
13% off
new price: $9.65
/pk 5, $1.93/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 1 3/4 in
- Overall Depth 3.25 in.
- Overall Height 1 1/2 in
- Number of Hooks 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # 76325
- Zoro # G1979743
- UPC # 819175000827
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 1 3/4 in |
Overall Depth | 3.25 in. |
Overall Height | 1 1/2 in |
Inside Width | 1 3/4 in |
Inside Dia. | 1 3/4" |
Hook Depth | 2 7/8 in |
Overall Length | 2 7/8 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Description
U-Shaped Pegboard Hook, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 2 7/8 in, Overall Width 1 3/4 in, 2 7/8 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Closed U-Hook Accessory Type, Screws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves (6940)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- FLAMBEAU Adjustable Compartment Box, 4 to 24 Compartments, 10-5/8 in L x 6-5/8 in W x 1-3/4 in H, Clear (4007)
- HOME BASICS Home Basics Velvet Hanger, (Pack of 10), Mint (ZOR96135)
- TRITON PRODUCTS 6 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51629)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- TRITON PRODUCTS 8-1/8 In. W Stainless Steel Multi-Prong Tool Holder for Stainless Steel LocBoard (66660)
- TRITON PRODUCTS 3 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51310)
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Vinyl-Dipped Stainless Steel Extended Spring Clip for SS LocBoard 3 Pack (V63107)
- KINTER 9/16 in. H X 1-5/16 in. W X 2-3/16 in. L Clear SCAN HOOK Peg Hook Fronts Plastic (108848-ACE)
- Triton Products Pegboard Hooks