Shop All Pegboards
Triton Products
(1) 30 In. W x 12 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip
Mfr # LBS-3S
Zoro # G8821438
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in.
- Overall Depth 9/16 in.
- Overall Height 12 in.
- Load Capacity 125 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LBS-3S
- Zoro # G8821438
- UPC # 819175003613
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 30 in. |
Overall Depth | 9/16 in. |
Overall Height | 12 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 125 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | Silver |
Item | Pegboards |
Tool Storage Space | 2.5 sq. ft. |
Thickness | 18-Gauge |
Panel Capacity | 125 lbs. |
Finish | Epoxy Coated |
Includes Mounting Hardware | Yes |
Description
LocBoard® heavy duty silver epoxy coated steel pegboard strips with square holes offers an ideal solution for heavy, long handle, hand, garden, and power tool storage. The epoxy coating makes them scratch resistant. Pegboard strips are available in multiple sizes and colors to fit your needs. Organize your garage using any open wall space or put LocBoard pegboard strips above your workbench or work area to customize the storage area you need. Use only LocHook® 50000 Series industrial strength hooks with 2 and 4-point steel contact locking system. The LocBoard and LocHooks form the strongest pegboard system available to prevent your items from being damaged or having hooks falling on the floor. Mounting hardware is included for hollow, stud, and concrete walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W (T4008)
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1413)
- SEVILLE CLASSICS Steel Wire Shelf, 4 Tier, 4 Casters (WEB674)
- 80/20 Joining Plate, 8 Hole, For 10S (4165)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Black ABS Textured Pegboards with 1/4 In. Hole Size (DB-2BK)
- TRITON PRODUCTS (2) Black 24 In. W x 42 In. H x 1/4 In. D High Density Fiberboard Round Hole Pegboards with Mounting Hardware (PEG2-BLK)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Polypropylene Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4KIT)
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D Black Heavy-Duty High Density Fiberboard Pegboards (TPB-4BK)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- WALL CONTROL Industrial Pegboard, Yellow Metal Peg Boards, PK2 (35-IP-3232-Y)
- Triton Products Pegboards