Shop All Pegboards
Triton Products
(1) 18 In. W x 4.5 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip
Mfr # LBS-4W
Zoro # G8821499
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in.
- Overall Depth 9/16 in.
- Load Capacity 50 lbs.
- Overall Height 4.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LBS-4W
- Zoro # G8821499
- UPC # 819175003934
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in. |
Overall Depth | 9/16 in. |
Overall Height | 4.5 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 50 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | White |
Item | Pegboards |
Tool Storage Space | 0.5625 sq. ft. |
Thickness | 18-Gauge |
Panel Capacity | 50 lbs. |
Finish | Epoxy Coated |
Includes Mounting Hardware | Yes |
Description
LocBoard® heavy duty white epoxy coated steel pegboard strips with square holes offers an ideal solution for heavy, long handle, hand, garden, and power tool storage. The epoxy coating makes them scratch resistant. Pegboard strips are available in multiple sizes and colors to fit your needs. Organize your garage using any open wall space or put LocBoard pegboard strips above your workbench or work area to customize the storage area you need. Use only LocHook® 50000 Series industrial strength hooks with 2 and 4-point steel contact locking system. The LocBoard and LocHooks form the strongest pegboard system available to prevent your items from being damaged or having hooks falling on the floor. Mounting hardware is included for hollow, stud, and concrete walls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Standard Hinge Notab Nylon Blk (12098)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 95 gal, Unlined, Yellow (1695)
- STRONG HOLD Locker (TA-50-TAC-P)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- TRITON PRODUCTS DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware (990-S)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Steel Square Hole Pegboards 30 pc. LocHook Assortment & Hanging Bin System (LB18-BKit)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB1-W)
- TRITON PRODUCTS White Tool Storage Kit with (1) 31.5 In. x 9 In. 18-Gauge Steel Square Hole Pegboard 8 pc. LocHook Assortment (LBS31T-WHT)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-W)
- Triton Products Pegboards