Shop All Pegboards
Triton Products
(1) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboard 18 pc. LocHook Assortment
Mfr # LB18-1BH-KIT
Zoro # G8821115
product price: $70.55
/ea
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 18 in.
- Overall Depth 9/16 in.
- Overall Height 36 in.
- Load Capacity 350 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triton Products
- MFR # LB18-1BH-KIT
- Zoro # G8821115
- UPC # 819175001893
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in. |
Overall Depth | 9/16 in. |
Overall Height | 36 in. |
Panel Hole Size | 3/8 in. |
Details
Material | Steel |
Load Capacity | 350 lbs. |
Panel Hole Spacing | 1.5 in. |
Panel Hole Shape | Square |
Color | Blue |
Item | Pegboard Kit |
Tool Storage Space | 4.5 sq. ft. |
Thickness | 18-Gauge |
Panel Capacity | 350 lbs. |
Finish | Epoxy Coated |
Includes Mounting Hardware | Yes |
Description
Locboard Kit,18 x 36 In.,Blue,18 Hook
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard Hook Assortment Kit, Zinc Plated (99852)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- HOMZ Storage Tote, Clear, Polypropylene, 40 in L, 20 in W, 6 1/8 in H, 15 gal Volume Capacity (3470GRPRCL.04)
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty HDF Round Hole Pegboard 36 pc. Locking Hook Assortment (TPB-36WH-Kit)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty HDF Round Hole Pegboards, 4PK (TPB-4N)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Gray Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-G)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards 22 pc. DuraHook Assortment and Mounting Hardware (018-KIT)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D ABS Pegboards 48 pc. DuraHook Assortment 4 Hanging Bins (DB-2BK Kit)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB18-B)
- Triton Products Pegboards