Triton

Mobo Triton Pro Tri-501R Ultimate Three-Wheeled Cruiser - Red


product price: $636.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Mobo Triton Pro has all of the qualities you look for in a leisure bicycle: comfort a smooth ride and durability. The Mobo Triton Pro features a dual-joystick steering mechanism that is exhilarating to use and provides a smooth maneuverability. Unlike chain-driven bicycles the Mobo Triton Pro s propulsion system requires minimal maintenance because it uses a front free-wheel mechanism connected directly to the pedals. The sturdy front steel frame can be extended or contracted easily making the Mobo Triton Pro suitable for riders from 4 to 6 3" and it holds up to 250 lbs. This cruiser maintains a low center of gravity thus making it especially stable and safe for the whole family. The comfortable recumbent seating position means minimal pressure on your back wrists elbows or hands. Perfect for riding at the beach achieving a brisk work out and for leisure rides. What a great way to stay fit while having fun!
Specifications: Dimension: 52.5" (L) / 63" (L- extended) x 28" (W) x 27.5" (H)Wheel size: 20" front; 16" rearMaximum weight support: 250 lbsHeight Capacity: 4 to 6 3"Seat Height:13" above the groundLength Adjustment: 8- slot adjustments in 10.5" lengthGearing: Single speedColor: Red

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.