Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Flat Head, 3-1/4" L
Mfr # CYR 3 1/4S
Zoro # G208091074
product price: $87.95
/ea
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Flat
- Roller Dia. 3.25"
- Roller Width 1 3/4 in
- Roller Material Alloy Steel
- Dynamic Load Capacity (Lb.) 18000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CYR 3 1/4S
- Zoro # G208091074
- UPC # 00888569006042
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 3.25" |
Roller Width | 1 3/4 in |
Overall Length | 3 1/4 in |
Bore Diameter | 1 in |
Roller Diameter | 3 1/4 in |
Details
Roller Shape | Flat |
Roller Material | Alloy Steel |
Item | Yoke Roller |
Dynamic Load Capacity (Lb.) | 18000 |
Bearing Type | Needle Roller |
Static Load Capacity (Lb.) | 32100 |
Roller Head Type | Flat |
System of Measurement | Inch |
Minimum Temperature | -20 Degrees F |
Lubrication Openings | Oiler Hole |
Roller Finish | Black Oxide |
Rolling Element Rows | 1 |
Resistance Properties | Corrosion Resistant |
Maximum Temperature | 248 Degrees F |
Duty Type | Standard |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
Closure | Double Shielded |
Standards | ISO 9001 |
Temperature Range | -20 Degrees F to 248 Degrees F |
Description
Yoke Roller, Bore Diameter 1 in, Closure Double Shielded, Duty Type Standard, Overall Length 3 1/4 in, Roller Diameter 3 1/4 in, Roller Head Type Flat, Roller Material Alloy Steel, Roller Width 1 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 5/8" SAE 100-R16 SN 2-Wire MSHA Hydraulic Hose 25Ft (JR16-10-25)
- SMC Valve, 5000Size, 5 Port, 2 Position (SY5140-5WOZ)
- BOSTON GEAR SpurGear, 24DP, 20PA, 72Teeth, Brass (Y2472)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524711000)
- TRITAN Yoke Roller, Flat Head, 3" L (CYR 3S)
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 20mm Bore, 52mm OD, 24mm W (NUTR2052)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR1-7/8 (CYR1-7/8)
- Tritan Cam Followers & Track Rollers