Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 3/4" L
Mfr # CCYR 3/4S
Zoro # G708090980
original price:
$17.06
12% off
new price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 0.75"
- Roller Width 1/2 in
- Dynamic Load Capacity (Lb.) 647
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CCYR 3/4S
- Zoro # G708090980
- UPC # 00888569004642
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 0.75" |
Roller Width | 1/2 in |
Roller Diameter | 3/4 in |
Bore Diameter | 1/4 in |
Overall Length | 3/4 in |
Details
Roller Shape | Crowned |
Item | Yoke Roller |
Dynamic Load Capacity (Lb.) | 647 |
Bearing Type | Needle Roller |
Static Load Capacity (Lb.) | 1550 |
Roller Material | Alloy Steel |
Maximum Temperature | 212 Degrees F |
Minimum Temperature | -20 Degrees F |
Rolling Element Rows | 1 |
Standards | ISO 9001 |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
Duty Type | Standard |
Lubrication Openings | Oiler Hole |
Closure | Double Shielded |
Resistance Properties | Corrosion Resistant |
Roller Head Type | Crowned |
System of Measurement | Inch |
Roller Finish | Black Oxide |
Temperature Range | -20 Degrees F to 212 Degrees F |
Description
Yoke Roller, Bore Diameter 1/4 in, Closure Double Shielded, Duty Type Standard, Overall Length 3/4 in, Roller Diameter 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1/2 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Stepper Motor EMMS-ST-57-M-S-G2 (EMMS-ST-57-M-S-G2)
- ELESA Oil level indicators, HCX.254-SST-M12 (HCX-SST)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 16 oz, EP-Xtra, Yellow (10016E)
- WESTWARD Grease Fitting, Straight, Stl, 27/32"L, PK10 (52NZ99)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 16mm Roller Dia., 11mm Roller Width (KR16 PP)
- TRITAN Yoke Roller, Crowned Head, 1" L (CCYR 1S)
- TRITAN Yoke Roller, Flat Head, 2" L (CYR 2S)
- TRITAN Yoke Roller, Flat Head, 1-1/2" L (CYR 1 1/2S)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- IKO Cam Follower, Metric, #CF10BUU (CF10BUU)
- Tritan Linear Bearings & Guides