Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 2" L
Mfr # CCYR 2S
Zoro # G408090945
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 2"
- Roller Width 1 1/4 in
- Dynamic Load Capacity (Lb.) 5850
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CCYR 2S
- Zoro # G408090945
- UPC # 00888569004611
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2" |
Roller Width | 1 1/4 in |
Roller Diameter | 2 in |
Bore Diameter | 5/8 in |
Overall Length | 2 in |
Details
Roller Shape | Crowned |
Item | Yoke Roller |
Dynamic Load Capacity (Lb.) | 5850 |
Bearing Type | Needle Roller |
Roller Material | Alloy Steel |
Static Load Capacity (Lb.) | 13600 |
Minimum Temperature | -20 Degrees F |
Closure | Open |
Roller Head Type | Crowned |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
Standards | ISO 9001 |
Duty Type | Standard |
Maximum Temperature | 390 Degrees F |
Roller Finish | Black Oxide |
System of Measurement | Inch |
Lubrication Openings | Oiler Hole |
Resistance Properties | Corrosion Resistant |
Rolling Element Rows | 1 |
Temperature Range | -20 Degrees F to 390 Degrees F |
Description
Yoke Roller, Bore Diameter 5/8 in, Closure Open, Duty Type Standard, Overall Length 2 in, Roller Diameter 2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026266)
- REELCRAFT Hose Reel Swivel, Use w/4NA89, 4NB33, 4Z934 (S602033)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- WYCO Vibrator Head, 13 in L x 2 in W x 2 in H (W878-563)
- TRITAN Yoke Roller, Crowned Head, 1" L (CCYR 1S)
- TRITAN Yoke Roller, Flat Head, 2-1/4" L (CYR 2 1/4S)
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- TRITAN Yoke Roller, Flat Head, 3/4" L (CYR 3/4S)
- TRITAN Yoke Roller, Flat Head, 7/8" L (CYR 7/8S)
- TRITAN Yoke Roller, Crowned Head, 2-1/4" L (CCYR 2 1/4S)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-4-X)
- Tritan Cam Followers & Track Rollers