Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 2-1/2" L
Mfr # CCYR 2 1/2S
Zoro # G308091011
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 2.5"
- Roller Width 1 1/2 in
- Dynamic Load Capacity (Lb.) 11600
- Static Load Capacity (Lb.) 22700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CCYR 2 1/2S
- Zoro # G308091011
- UPC # 00888569004581
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 2.5" |
Roller Width | 1 1/2 in |
Overall Length | 2 1/2 in |
Roller Diameter | 2 1/2 in |
Bore Diameter | 3/4 in |
Details
Roller Shape | Crowned |
Dynamic Load Capacity (Lb.) | 11600 |
Static Load Capacity (Lb.) | 22700 |
Roller Material | Alloy Steel |
Item | Yoke Roller |
Bearing Type | Needle Roller |
Standards | ISO 9001 |
Maximum Temperature | 212 Degrees F |
Lubrication Openings | Oiler Hole |
Duty Type | Standard |
Roller Finish | Black Oxide |
Minimum Temperature | -20 Degrees F |
Resistance Properties | Corrosion Resistant |
Rolling Element Rows | 1 |
Closure | Double Sealed |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
System of Measurement | Inch |
Roller Head Type | Crowned |
Temperature Range | -20 Degrees F to 212 Degrees F |
Description
Yoke Roller, Bore Diameter 3/4 in, Closure Double Sealed, Duty Type Standard, Overall Length 2 1/2 in, Roller Diameter 2 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 1/2 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS VANE ROTOR SET OF 5 (SP66433)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 5/8'' Bore - Steel (260058)
- B B MANUFACTURING 565-5M-25, Timing Belt, Neoprene, Fiberglass (565-5M-25)
- DDS Shaft Seal, 62 x 85 x 12 mm., TC, Nitrile Rubber (628512TC)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- TRITAN Yoke Roller, Flat Head, 2-1/4" L (CYR 2 1/4S)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 10mm Bore Dia., 30mm Outside Dia., 14mm Width (NATR10 PP)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 16mm Roller Dia., 11mm Roller Width (KR16 PP)
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- CARTER BEARINGS 40 mm, Metric Needle Cam Follower, Sealed, Hex (MCNB-40-SB)
- Tritan Cam Followers & Track Rollers