Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 1-3/4" L
Mfr # CCYR 1 3/4S
Zoro # G808090941
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1.75"
- Roller Width 1 in
- Bearing Type Needle Roller
- Static Load Capacity (Lb.) 9560
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CCYR 1 3/4S
- Zoro # G808090941
- UPC # 00888569004536
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.75" |
Roller Width | 1 in |
Roller Diameter | 1 3/4 in |
Bore Diameter | 1/2 in |
Overall Length | 1 3/4 in |
Details
Roller Shape | Crowned |
Bearing Type | Needle Roller |
Static Load Capacity (Lb.) | 9560 |
Dynamic Load Capacity (Lb.) | 3980 |
Roller Material | Alloy Steel |
Item | Yoke Roller |
Maximum Temperature | 248 Degrees F |
Closure | Double Shielded |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
System of Measurement | Inch |
Roller Finish | Black Oxide |
Roller Head Type | Crowned |
Lubrication Openings | Oiler Hole |
Standards | ISO 9001 |
Minimum Temperature | -20 Degrees F |
Duty Type | Standard |
Rolling Element Rows | 1 |
Resistance Properties | Corrosion Resistant |
Temperature Range | -20 Degrees F to 248 Degrees F |
Description
Yoke Roller, Bore Diameter 1/2 in, Closure Double Shielded, Duty Type Standard, Overall Length 1 3/4 in, Roller Diameter 1 3/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 1 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-25821, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 25821 (25821)
- BUYERS PRODUCTS Hydraulic Gear Pump With 7/8-13 Spline Shaft And 2 Inch Diameter Gear (H5036201)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore (SF-20R)
- INTERSTATE PNEUMATICS Brass Ball Valve 3/8 Inch x 3/8 Inch NPT Female, WP 600 PSI (VB06)
- TRITAN Yoke Roller, Flat Head, 1" L (CYR 1S)
- TRITAN Yoke Roller, Flat Head, 2" L (CYR 2S)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 22mm Roller Dia., 12mm Roller Width (KR22 PP)
- TRITAN Yoke Roller, Flat Head, 1-3/8" L (CYR 1 3/8S)
- TRITAN Yoke Roller, Crowned Head, 3-1/2" L (CCYR 3 1/2S)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- MCGILL Mcyr Series, Metric Yoke Type Cam Follower, #MCYR17S (MCYR17S)
- Tritan Cam Followers & Track Rollers