Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 1-1/4" L
Mfr # CCYR 1 1/4S
Zoro # G108090993
original price:
$21.15
14% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1.25"
- Roller Width 3/4 in
- Dynamic Load Capacity (Lb.) 1670
- Bearing Type Needle Roller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CCYR 1 1/4S
- Zoro # G108090993
- UPC # 00888569004512
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.25" |
Roller Width | 3/4 in |
Bore Diameter | 3/8 in |
Overall Length | 1 1/4 in |
Roller Diameter | 1 1/4 in |
Details
Roller Shape | Crowned |
Item | Yoke Roller |
Dynamic Load Capacity (Lb.) | 1670 |
Bearing Type | Needle Roller |
Static Load Capacity (Lb.) | 4010 |
Roller Material | Alloy Steel |
Rolling Element Rows | 1 |
Resistance Properties | Corrosion Resistant |
Roller Head Type | Crowned |
Duty Type | Standard |
Roller Finish | Black Oxide |
System of Measurement | Inch |
Lubrication Openings | Oiler Hole |
Standards | ISO 9001 |
Maximum Temperature | 212 Degrees F |
Closure | Double Shielded |
Minimum Temperature | -20 Degrees F |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
Temperature Range | -20 Degrees F to 212 Degrees F |
Description
Yoke Roller, Bore Diameter 3/8 in, Closure Double Shielded, Duty Type Standard, Overall Length 1 1/4 in, Roller Diameter 1 1/4 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 3/4 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA103RR (RA103RR)
- SKF SKF 624, Inst Mini Metric Brgs, SKF 624 (624)
- SUNEX Universal Joint, 1/4" Drive (1800)
- VIAIR Reducer, 3/8" M NPT to 1/4" M NPT (92840)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 5mm Bore Dia., 16mm Outside Dia., 11mm Width (NATR5 PP)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- TRITAN Yoke Roller, Flat Head, 1-5/8" L (CYR 1 5/8S)
- TRITAN Yoke Roller, Flat Head, 3" L (CYR 3S)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 20mm Bore, 52mm OD, 24mm W (NUTR2052)
- MCGILL Camrol Cylindrical Inch Cam Follower, CYR 3 (CYR 3)
- Tritan Linear Bearings & Guides