Shop All Cam Followers & Track Rollers
Tritan
Yoke Roller, Crowned Head, 1-1/2" L
Mfr # CCYR 1 1/2S
Zoro # G908091008
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Shape Crowned
- Roller Dia. 1.5"
- Roller Width 7/8 in
- Bearing Type Needle Roller
- Dynamic Load Capacity (Lb.) 2440
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # CCYR 1 1/2S
- Zoro # G908091008
- UPC # 00888569004505
- Country of Origin China
- Category Cam Followers & Track Rollers
Dimensions
Roller Dia. | 1.5" |
Roller Width | 7/8 in |
Roller Diameter | 1 1/2 in |
Overall Length | 1 1/2 in |
Bore Diameter | 7/16 in |
Details
Roller Shape | Crowned |
Bearing Type | Needle Roller |
Dynamic Load Capacity (Lb.) | 2440 |
Static Load Capacity (Lb.) | 5850 |
Item | Yoke Roller |
Roller Material | Alloy Steel |
Minimum Temperature | -20 Degrees F |
Closure | Open |
Roller Head Type | Crowned |
Resistance Properties | Corrosion Resistant |
Maximum Temperature | 390 Degrees F |
Lubrication Openings | Oiler Hole |
Standards | ISO 9001 |
System of Measurement | Inch |
Roller Finish | Black Oxide |
Features | Design Permits High-Load Carrying Capacity While Minimizing Distortion, Bending, Full Complement, Yoke Rollers are Commonly used in Industrial Applications such as Material Handling Equipment, Ram Support Rollers and Indexing Equipment, Yoke Type Cam Followers (also known as Track Rollers or Yoke Rollers) are Designed with a Thick Outer Ring to Run Directly in a Track |
Duty Type | Standard |
Rolling Element Rows | 1 |
Temperature Range | -20 Degrees F to 390 Degrees F |
Description
Yoke Roller, Bore Diameter 7/16 in, Closure Open, Duty Type Standard, Overall Length 1 1/2 in, Roller Diameter 1 1/2 in, Roller Head Type Crowned, Roller Material Alloy Steel, Roller Width 7/8 in, Rolling Element Rows 1, System of Measurement Inch, Bearing Type Needle Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- DAYTON 5V750 V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (13V742)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATR12-PP-A)
- PARKER Crimp Fitting, 1/4" I.D., F, ORS (1JC43-6-4)
- TRITAN Yoke Roller, Crowned Head, 1-1/8" L (CCYR 1 1/8S)
- TRITAN Yoke Roller, Metric, Double Row, Full Complement, Crowned OD, Sealed, 15mm Bore, 35mm OD, 18mm W (NUTR15)
- TRITAN Yoke Roller, Metric, Crowned OD, Sealed, 5mm Bore Dia., 16mm Outside Dia., 11mm Width (NATR5 PP)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- TRITAN Yoke Type Track Roller, Single Row Row Ball, 2 Rubber Seals, Crowned OD, 12mm Bore, 35mm OD, 10mm W (361201 2RS PRX)
- TRITAN Yoke Roller, Crowned Head, 2" L (CCYR 2S)
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 1-3/4 In. (FCR-1-3/4)
- Tritan Linear Bearings & Guides