Shop All Thrust Washers
Tritan
Thrust Washer, dia. 4.125in, 0.03in. Thick
Mfr # TRA6681
Zoro # G9395066
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 4.125 in
- Inside Dia. (mm) 104.78 mm
- Outside Dia. (In.) 5.062"
- Outside Dia. (mm) 128.58 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA6681
- Zoro # G9395066
- UPC # 888569048134
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 4.125 in |
Inside Dia. (mm) | 104.78 mm |
Outside Dia. (In.) | 5.062" |
Outside Dia. (mm) | 128.58 mm |
Nominal Inside Dia. | 4 1/8 in |
Nominal Outside Dia. | 5 1/16 in |
Outside Diameter | 5 1/16 in |
Bore Diameter | 4 1/8 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Washer Thickness | 1/32 in |
Self Lubricating Bearing | No |
Washer Material Grade | 52100 |
Lubrication Type | Lubrication Required |
Compatible Bearing | 6681 |
Minimum Temperature | -5 Degrees F |
Washer Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Series | TRA, TWA |
Description
Roller Thrust Bearing Washer, Bore Diameter 4 1/8 in, Compatible Bearing 6681, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 5 1/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- CLIMAX METAL PRODUCTS RC-031-S Set Screw Coupling (RC-031-S)
- TSUBAKI Offset Roller Link, Standard, PK5 (60NEPOL)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- TRITAN Thrust Washer, dia. 0.875in, 0.10in. Thick (TRC1423)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 0.500in, 0.06in. Thick (TRB815)
- TRITAN Thrust Washer, dia. 1.750in, 0.03in. Thick (TRA2840)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- INA Thrust Washer, Inside Dia. 1.250 In (TWA2031)
- Tritan Thrust Washers