Shop All Thrust Washers
Tritan
Thrust Washer, dia. 3.750in, 0.13in. Thick
Mfr # TRD6074
Zoro # G9395084
original price:
$24.73
5% off
new price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3.75 in
- Inside Dia. (mm) 95.25 mm
- Outside Dia. (In.) 4.625"
- Outside Dia. (mm) 117.48 mm
- Thickness (In.) 0.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRD6074
- Zoro # G9395084
- UPC # 888569048615
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3.75 in |
Inside Dia. (mm) | 95.25 mm |
Outside Dia. (In.) | 4.625" |
Outside Dia. (mm) | 117.48 mm |
Nominal Outside Dia. | 4 5/8 in |
Nominal Inside Dia. | 3 3/4 in |
Bore Diameter | 3 3/4 in |
Outside Diameter | 4 5/8 in |
Details
Thickness (In.) | 0.13 in |
Thickness (mm) | 3.2 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/8 in |
System of Measurement | Inch |
Series | TRD, TWD |
Maximum Temperature | 250 Degrees F |
Washer Material Grade | 52100 |
Washer Material | Alloy Steel |
Compatible Bearing | 6074 |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 1/8 in |
Lubrication Type | Lubrication Required |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 3/4 in, Compatible Bearing 6074, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 4 5/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/8 in, Maximum PV Not Applicable, Series TRD, TWD, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 450mm PL, T90 (90-S5M-450)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23216MPG, Pressure Line, 10 micron, Outside-In (MF0509307)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- TRITAN Thrust Washer, dia. 2.750in, 0.06in. Thick (TRB4458)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- TRITAN Thrust Washer, dia. 3.250in, 0.03in. Thick (TRA5266)
- TRITAN Thrust Washer, dia. 3.000in, 0.06in. Thick (TRB4860)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- TRITAN Thrust Washer, dia. 0.750in, 0.10in. Thick (TRC1220)
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- Tritan Thrust Bearings