Shop All Thrust Washers
Tritan
Thrust Washer, dia. 3.750in, 0.03in. Thick
Mfr # TRA6074
Zoro # G9395057
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3.75 in
- Inside Dia. (mm) 95.25 mm
- Outside Dia. (In.) 4.625"
- Outside Dia. (mm) 117.48 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA6074
- Zoro # G9395057
- UPC # 888569048110
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3.75 in |
Inside Dia. (mm) | 95.25 mm |
Outside Dia. (In.) | 4.625" |
Outside Dia. (mm) | 117.48 mm |
Nominal Outside Dia. | 4 5/8 in |
Nominal Inside Dia. | 3 3/4 in |
Outside Diameter | 4 5/8 in |
Bore Diameter | 3 3/4 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -5 Degrees F |
Washer Material Grade | 52100 |
Series | TRA, TWA |
Lubrication Type | Lubrication Required |
Self Lubricating Bearing | No |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 6074 |
Washer Material | Alloy Steel |
Washer Thickness | 1/32 in |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 3/4 in, Compatible Bearing 6074, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 4 5/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L110, Hytrel (29HZ14)
- D&D Timing Belt, L, 0.5 x 18.7in PL, T50 (187L050)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- BESTORQ XPZ1362 Cogged Belt Metric, 1362 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1362)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- TRITAN Thrust Washer, dia. 0.500in, 0.10in. Thick (TRC815)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- IKO Thrust Bearing, Outer ring, #GS1226 (GS1226)
- Tritan Thrust Washers