Shop All Thrust Washers
Tritan
Thrust Washer, dia. 3.250in, 0.03in. Thick
Mfr # TRA5266
Zoro # G9395041
original price:
$20.94
8% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3.25 in
- Inside Dia. (mm) 82.55 mm
- Outside Dia. (In.) 4.125"
- Outside Dia. (mm) 104.78 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA5266
- Zoro # G9395041
- UPC # 888569048103
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3.25 in |
Inside Dia. (mm) | 82.55 mm |
Outside Dia. (In.) | 4.125" |
Outside Dia. (mm) | 104.78 mm |
Nominal Inside Dia. | 3 1/4 in |
Nominal Outside Dia. | 4 1/8 in |
Outside Diameter | 4 1/8 in |
Bore Diameter | 3 1/4 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Washer Material | Alloy Steel |
Lubrication Type | Lubrication Required |
Self Lubricating Bearing | No |
Washer Thickness | 1/32 in |
For Thrust Bearing Type | Needle Roller |
Washer Material Grade | 52100 |
Maximum Temperature | 250 Degrees F |
Compatible Bearing | 5266 |
Series | TRA, TWA |
Minimum Temperature | -5 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 1/4 in, Compatible Bearing 5266, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 4 1/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- D&D 212" Outside Length, 5/8" Top Width, 1 Ribs (5V2120)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 44 (146544)
- DART CONTROLS Variable Ac Voltage Supply 0-240Vac (57AC10C)
- TRITAN Thrust Washer, dia. 1.375in, 0.06in. Thick (TRB2233)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- TRITAN Thrust Washer, dia. 0.375in, 0.06in. Thick (TRB613)
- TRITAN Thrust Washer, dia. 3.000in, 0.03in. Thick (TRA4860)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- TRITAN Thrust Washer, dia. 1.375in, 0.13in. Thick (TRD2233)
- Tritan Thrust Washers