Shop All Thrust Washers
Tritan
Thrust Washer, dia. 3.000in, 0.06in. Thick
Mfr # TRB4860
Zoro # G2703919
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3.0 in
- Inside Dia. (mm) 76.2
- Outside Dia. (In.) 3.75"
- Outside Dia. (mm) 95.25 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB4860
- Zoro # G2703919
- UPC # 888569048295
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3.0 in |
Inside Dia. (mm) | 76.2 |
Outside Dia. (In.) | 3.75" |
Outside Dia. (mm) | 95.25 mm |
Nominal Outside Dia. | 3 3/4 in |
Nominal Inside Dia. | 3 in |
Outside Diameter | 3 3/4 in |
Bore Diameter | 3 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.6 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Compatible Bearing | 4860 |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Washer Material | Alloy Steel |
Series | TRB, TWB |
Maximum Temperature | 250 Degrees F |
Washer Material Grade | 52100 |
Minimum Temperature | -5 Degrees F |
Washer Thickness | 1/16 in |
For Thrust Bearing Type | Needle Roller |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 in, Compatible Bearing 4860, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-40-80-P-A (DSNU-40-80-P-A)
- GATES 1499 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B56)
- WORLD WIDE FITTINGS Braze To 37° JIC Female Swivel Union (0900X16X16)
- KOYO Cup: Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width, 150657 (6004-2RS)
- TRITAN Thrust Washer, dia. 0.312in, 0.06in. Thick (TRB512)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 1.250in, 0.13in. Thick (TRD2031)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- KOYO Roller Thrust Bearing Washer, 7/8in Bore (TRA-1423)
- Tritan Thrust Washers