Shop All Thrust Washers
Tritan
Thrust Washer, dia. 3.000in, 0.03in. Thick
Mfr # TRA4860
Zoro # G2704086
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 3.0 in
- Inside Dia. (mm) 76.2 mm
- Outside Dia. (In.) 3.75"
- Outside Dia. (mm) 95.25 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA4860
- Zoro # G2704086
- UPC # 888569048080
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 3.0 in |
Inside Dia. (mm) | 76.2 mm |
Outside Dia. (In.) | 3.75" |
Outside Dia. (mm) | 95.25 mm |
Nominal Inside Dia. | 3 in |
Nominal Outside Dia. | 3 3/4 in |
Outside Diameter | 3 3/4 in |
Bore Diameter | 3 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Compatible Bearing | 4860 |
Self Lubricating Bearing | No |
Minimum Temperature | -5 Degrees F |
Washer Thickness | 1/32 in |
Washer Material Grade | 52100 |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Series | TRA, TWA |
Washer Material | Alloy Steel |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 3 in, Compatible Bearing 4860, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.50" OD (CA0350X075KW)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- J.W. WINCO GN883-M10X1-160-A-MS Breather Valve (883-M10X1-160-A-MS)
- TRITAN Thrust Washer, dia. 3.000in, 0.06in. Thick (TRB4860)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- TRITAN Thrust Washer, dia. 2.750in, 0.06in. Thick (TRB4458)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 1.500in, 0.19in. Thick (TRF2435)
- TRITAN Thrust Washer, dia. 1.000in, 0.10in. Thick (TRC1625)
- Tritan Thrust Washers