Shop All Thrust Washers
Tritan
Thrust Washer, dia. 2.750in, 0.06in. Thick
Mfr # TRB4458
Zoro # G2703928
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.75 in
- Inside Dia. (mm) 69.85 mm
- Outside Dia. (In.) 3.625"
- Outside Dia. (mm) 92.08 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB4458
- Zoro # G2703928
- UPC # 888569048288
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.75 in |
Inside Dia. (mm) | 69.85 mm |
Outside Dia. (In.) | 3.625" |
Outside Dia. (mm) | 92.08 mm |
Nominal Outside Dia. | 3 5/8 in |
Nominal Inside Dia. | 2 3/4 in |
Outside Diameter | 3 5/8 in |
Bore Diameter | 2 3/4 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.52 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Washer Material | Alloy Steel |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Compatible Bearing | 4458 |
Series | TRB, TWB |
Washer Thickness | 1/16 in |
For Thrust Bearing Type | Needle Roller |
Lubrication Type | Lubrication Required |
Washer Material Grade | 52100 |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 3/4 in, Compatible Bearing 4458, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 3 5/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Motor (97009724)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3M)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262945, Return Line, 10 micron (ZX-1262945)
- NTN NTN 6307N, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Open (6307N)
- TRITAN Thrust Washer, dia. 1.750in, 0.03in. Thick (TRA2840)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- TRITAN Thrust Washer, dia. 0.750in, 0.03in. Thick (TRA1220)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- INA Thrust Washer, Inside Dia. 0.625 In (TWC1018)
- Tritan Thrust Bearings