Shop All Thrust Washers
Tritan
Thrust Washer, dia. 2.125in, 0.03in. Thick
Mfr # TRA3446
Zoro # G2704138
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.125 in
- Inside Dia. (mm) 53.98 mm
- Outside Dia. (In.) 2.875"
- Outside Dia. (mm) 73.03 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA3446
- Zoro # G2704138
- UPC # 888569048035
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.125 in |
Inside Dia. (mm) | 53.98 mm |
Outside Dia. (In.) | 2.875" |
Outside Dia. (mm) | 73.03 mm |
Nominal Outside Dia. | 2 7/8 in |
Nominal Inside Dia. | 2 1/8 in |
Outside Diameter | 2 7/8 in |
Bore Diameter | 2 1/8 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/32 in |
System of Measurement | Inch |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Washer Thickness | 1/32 in |
Washer Material Grade | 52100 |
Minimum Temperature | -5 Degrees F |
For Thrust Bearing Type | Needle Roller |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Series | TRA, TWA |
Compatible Bearing | 3446 |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 1/8 in, Compatible Bearing 3446, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 7/8 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1-1/2 HP, 3A (ATV320U11N4B)
- CAMOZZI Mechanical Poppet Valve (138-945)
- TRITAN Thrust Washer, dia. 1.500in, 0.10in. Thick (TRC2435)
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- TRITAN Thrust Washer, dia. 0.250in, 0.03in. Thick (TRA411)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 1.000in, 0.06in. Thick (TRB1625)
- INA Thrust Washer, Inside Dia. 1.125 In (TWB1828)
- Tritan Thrust Bearings