Shop All Thrust Washers
Tritan
Thrust Washer, dia. 2.000in, 0.06in. Thick
Mfr # TRB3244
Zoro # G2703955
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.0 in
- Inside Dia. (mm) 50.8 mm
- Outside Dia. (In.) 2.75"
- Outside Dia. (mm) 69.85 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB3244
- Zoro # G2703955
- UPC # 888569048240
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.0 in |
Inside Dia. (mm) | 50.8 mm |
Outside Dia. (In.) | 2.75" |
Outside Dia. (mm) | 69.85 mm |
Nominal Outside Dia. | 2 3/4 in |
Nominal Inside Dia. | 2 in |
Bore Diameter | 2 in |
Outside Diameter | 2 3/4 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.52 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/16 in |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Washer Thickness | 1/16 in |
Series | TRB, TWB |
Washer Material Grade | 52100 |
Minimum Temperature | -5 Degrees F |
Self Lubricating Bearing | No |
Washer Material | Alloy Steel |
Compatible Bearing | 3244 |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 in, Compatible Bearing 3244, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- GATES PowerGrip Timing Belts, 135L050 (135L050)
- CAMOZZI Mc Series Filter / Regulator, 1/2" NPT Port, 5?M Filter Element, Automatic, Self-Relieving (MC202-D13TF)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/8, L 1-1/4, PK3 (CB061010)
- TRITAN Thrust Washer, dia. 0.625in, 0.03in. Thick (TRA1018)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- TRITAN Thrust Washer, dia. 0.875in, 0.03in. Thick (TRA1423)
- TRITAN Thrust Washer, dia. 1.375in, 0.03in. Thick (TRA2233)
- KOYO Roller Thrust Bearing Washer, 3/8in Bore (TRA-613)
- Tritan Thrust Bearings