Shop All Thrust Washers
Tritan
Thrust Washer, dia. 2.000in, 0.03in. Thick
Mfr # TRA3244
Zoro # G2704147
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2.0 in
- Inside Dia. (mm) 50.8 mm
- Outside Dia. (In.) 2.75"
- Outside Dia. (mm) 69.85 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA3244
- Zoro # G2704147
- UPC # 888569048028
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 2.0 in |
Inside Dia. (mm) | 50.8 mm |
Outside Dia. (In.) | 2.75" |
Outside Dia. (mm) | 69.85 mm |
Nominal Inside Dia. | 2 in |
Nominal Outside Dia. | 2 3/4 in |
Bore Diameter | 2 in |
Outside Diameter | 2 3/4 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.81 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Washer Material | Alloy Steel |
Maximum Temperature | 250 Degrees F |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 3244 |
Series | TRA, TWA |
Self Lubricating Bearing | No |
Minimum Temperature | -5 Degrees F |
Lubrication Type | Lubrication Required |
Washer Thickness | 1/32 in |
Washer Material Grade | 52100 |
Description
Roller Thrust Bearing Washer, Bore Diameter 2 in, Compatible Bearing 3244, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/4 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L095, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L095-15-16)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P167185, Pressure Line, 3 micron, Outside-In (MF0058754)
- FESTO Profile Mounting MUE-120/185 (MUE-120/185)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI BL (PLB07525-25)
- TRITAN Thrust Washer, dia. 2.000in, 0.06in. Thick (TRB3244)
- TRITAN Thrust Washer, dia. 0.875in, 0.06in. Thick (TRB1423)
- TRITAN Thrust Washer, dia. 4.125in, 0.03in. Thick (TRA6681)
- TRITAN Thrust Washer, dia. 3.000in, 0.03in. Thick (TRA4860)
- TRITAN Thrust Washer, dia. 0.312in, 0.03in. Thick (TRA512)
- TRITAN Thrust Washer, dia. 2.125in, 0.03in. Thick (TRA3446)
- IKO Thrust Bearing, Washer, #AS5070 (AS5070)
- Tritan Thrust Bearings