Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.750in, 0.06in. Thick
Mfr # TRB2840
Zoro # G2703961
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.75 in
- Inside Dia. (mm) 44.45 mm
- Outside Dia. (In.) 2.5"
- Outside Dia. (mm) 63.5 mm
- Thickness (In.) 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRB2840
- Zoro # G2703961
- UPC # 888569048233
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.75 in |
Inside Dia. (mm) | 44.45 mm |
Outside Dia. (In.) | 2.5" |
Outside Dia. (mm) | 63.5 mm |
Nominal Outside Dia. | 2 1/2 in |
Nominal Inside Dia. | 1 3/4 in |
Outside Diameter | 2 1/2 in |
Bore Diameter | 1 3/4 in |
Details
Thickness (In.) | 0.06 in |
Thickness (mm) | 1.52 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
Thickness | 1/16 in |
System of Measurement | Inch |
For Thrust Bearing Type | Needle Roller |
Compatible Bearing | 2840 |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Self Lubricating Bearing | No |
Washer Thickness | 1/16 in |
Washer Material Grade | 52100 |
Washer Material | Alloy Steel |
Series | TRB, TWB |
Minimum Temperature | -5 Degrees F |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/4 in, Compatible Bearing 2840, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/16 in, Maximum PV Not Applicable, Series TRB, TWB, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Pump, Vacuum, 1 HP (7Z779)
- IRWIN Threaded Insert Tool, 1/2"-13 (808-500-13)
- LOCTITE Nickel Anti-Seize Compound, 16 oz Brush-Top Can, LB 771 (135543)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/8, L 1-1/2 (CB182012)
- TRITAN Thrust Washer, dia. 1.250in, 0.10in. Thick (TRC2031)
- TRITAN Thrust Washer, dia. 0.875in, 0.13in. Thick (TRD1423)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 0.312in, 0.06in. Thick (TRB512)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- TRITAN Thrust Washer, dia. 1.500in, 0.06in. Thick (TRB2435)
- TRITAN Thrust Washer, dia. 3.000in, 0.06in. Thick (TRB4860)
- Tritan Thrust Washers