Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.750in, 0.03in. Thick
Mfr # TRA2840
Zoro # G2704156
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.75 in
- Inside Dia. (mm) 44.45 mm
- Outside Dia. (In.) 2.5"
- Outside Dia. (mm) 63.5 mm
- Thickness (In.) 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRA2840
- Zoro # G2704156
- UPC # 888569048011
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.75 in |
Inside Dia. (mm) | 44.45 mm |
Outside Dia. (In.) | 2.5" |
Outside Dia. (mm) | 63.5 mm |
Nominal Outside Dia. | 2 1/2 in |
Nominal Inside Dia. | 1 3/4 in |
Outside Diameter | 2 1/2 in |
Bore Diameter | 1 3/4 in |
Details
Thickness (In.) | 0.03 in |
Thickness (mm) | 0.76 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 1/32 in |
Self Lubricating Bearing | No |
Lubrication Type | Lubrication Required |
Maximum Temperature | 250 Degrees F |
Compatible Bearing | 2840 |
Washer Thickness | 1/32 in |
Washer Material | Alloy Steel |
Minimum Temperature | -5 Degrees F |
Series | TRA, TWA |
For Thrust Bearing Type | Needle Roller |
Washer Material Grade | 52100 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 3/4 in, Compatible Bearing 2840, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 1/2 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 1/32 in, Maximum PV Not Applicable, Series TRA, TWA, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BEP)
- ENERPAC Cylinder, Aluminum, 30 Ton, 8, (RACH308)
- SKF Engine Timing Cover Repair Sleeve, 99177 (99177)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K288)
- TRITAN Thrust Washer, dia. 3.250in, 0.13in. Thick (TRD5266)
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- TRITAN Thrust Washer, dia. 3.750in, 0.03in. Thick (TRA6074)
- TRITAN Thrust Washer, dia. 0.625in, 0.10in. Thick (TRC1018)
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- TRITAN Thrust Washer, dia. 0.750in, 0.06in. Thick (TRB1220)
- INA Thrust Washer, Inside Dia. 40 mm (AS4060-HLA)
- Tritan Thrust Washers