Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.500in, 0.19in. Thick
Mfr # TRF2435
Zoro # G2703605
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Inside Dia. (mm) 38.1 mm
- Outside Dia. (In.) 2.187"
- Outside Dia. (mm) 55.55 mm
- Thickness (In.) 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRF2435
- Zoro # G2703605
- UPC # 888569048622
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Inside Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 2.187" |
Outside Dia. (mm) | 55.55 mm |
Nominal Inside Dia. | 1 1/2 in |
Nominal Outside Dia. | 2 3/16 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Details
Thickness (In.) | 0.19 in |
Thickness (mm) | 4.78 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/16 in |
Washer Thickness | 3/16 in |
Washer Material | Alloy Steel |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Lubrication Type | Lubrication Required |
Washer Material Grade | 52100 |
Self Lubricating Bearing | No |
Series | TRF |
Minimum Temperature | -5 Degrees F |
Compatible Bearing | 2435 |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/16 in, Maximum PV Not Applicable, Series TRF, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Steel (RC-100-KW)
- BAILEY Tie-rod Hydraulic Cylinders 2 in x 4 in - 1.125 in Rod (218297)
- SPEEDAIRE Swivel Assembly, 1/2 (6WA71-1)
- BALDOR-RELIANCE HVAC Ground Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-G)
- TRITAN Thrust Washer, dia. 1.000in, 0.13in. Thick (TRD1625)
- TRITAN Thrust Washer, dia. 2.750in, 0.06in. Thick (TRB4458)
- TRITAN Thrust Washer, dia. 0.562in, 0.03in. Thick (TRA916)
- TRITAN Thrust Washer, dia. 1.500in, 0.13in. Thick (TRD2435)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- TRITAN Thrust Washer, dia. 0.750in, 0.13in. Thick (TRD1220)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- Tritan Thrust Washers