Shop All Thrust Washers
Tritan
Thrust Washer, dia. 1.500in, 0.10in. Thick
Mfr # TRC2435
Zoro # G2703806
original price:
$5.13
22% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1.5 in
- Inside Dia. (mm) 38.1 mm
- Outside Dia. (In.) 2.187"
- Outside Dia. (mm) 55.55 mm
- Thickness (In.) 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # TRC2435
- Zoro # G2703806
- UPC # 888569048400
- Country of Origin China
- Category Thrust Washers
Dimensions
Inside Dia. (In.) | 1.5 in |
Inside Dia. (mm) | 38.1 mm |
Outside Dia. (In.) | 2.187" |
Outside Dia. (mm) | 55.55 mm |
Nominal Outside Dia. | 2 3/16 in |
Nominal Inside Dia. | 1 1/2 in |
Outside Diameter | 2 3/16 in |
Bore Diameter | 1 1/2 in |
Details
Thickness (In.) | 0.1 in |
Thickness (mm) | 2.41 mm |
Construction Material | 52100 Steel |
Item | Roller Thrust Bearing Washer |
System of Measurement | Inch |
Thickness | 3/32 in |
Washer Material | Alloy Steel |
Self Lubricating Bearing | No |
Series | TRC, TWC |
For Thrust Bearing Type | Needle Roller |
Maximum Temperature | 250 Degrees F |
Compatible Bearing | 2435 |
Minimum Temperature | -5 Degrees F |
Washer Thickness | 3/32 in |
Washer Material Grade | 52100 |
Lubrication Type | Lubrication Required |
Description
Roller Thrust Bearing Washer, Bore Diameter 1 1/2 in, Compatible Bearing 2435, For Thrust Bearing Type Needle Roller, Lubrication Type Lubrication Required, Maximum Temperature 250 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 2 3/16 in, Self Lubricating Bearing No, System of Measurement Inch, Washer Thickness 3/32 in, Maximum PV Not Applicable, Series TRC, TWC, Washer Material Alloy Steel, Washer Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-41)
- CARLISLE BP76 Super Blue Ribbon V-Belt (BP76)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71118)
- TIMKEN TIM-HM807011, Tapered Roller Bearing 48 Od, Trb Single Cup Cntrl Stand 48 Od, HM807011 (HM807011)
- TRITAN Thrust Washer, dia. 0.250in, 0.09in. Thick (TRC411)
- TRITAN Thrust Washer, dia. 1.250in, 0.06in. Thick (TRB2031)
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick (TRA613)
- TRITAN Thrust Washer, dia. 1.000in, 0.03in. Thick (TRA1625)
- TRITAN Thrust Washer, dia. 2.000in, 0.10in. Thick (TRC3244)
- TRITAN Thrust Washer, dia. 1.750in, 0.06in. Thick (TRB2840)
- INA Thrust Washer, Inside Dia. 1.250 In (TWB2031)
- Tritan Thrust Washers